Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 305 Typea 12Ckt
Mfr # 152670287
Zoro # G205925563
Sold in multiples of 35 for $97.65
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.305m
- Circuits (Loaded) 12
- Product Name Premo-Flex FFC Jumper
- Current - Maximum per Contact 1.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 152670287
- Zoro # G205925563
- UPC # 884982442191
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.305m |
Details
Series | 15267 |
Circuits (Loaded) | 12 |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 1.2A |
Circuits (maximum) | 12 |
Temperature Range - Operating | -40° to +105°C |
Wire/Cable Type | Flat Flex Cable |
Voltage - Maximum | 60V AC |
Pitch - Mating Interface | 1.00mm |
Material - Plating Mating | Tin |
Flammability | 94V-0 |
Contact Layout Type | A (same side) |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- CRYDOM Input/Output Relay, 50mA, DIN Rail, Yellow (DR-IAC5)
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- Molex Communication Cables