Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 305 Typea 10Ckt
Mfr # 152670265
Zoro # G205925341
Sold in multiples of 40 for $107.60
$107.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.305m
- Circuits (maximum) 10
- Wire/Cable Type Flat Flex Cable
- Current - Maximum per Contact 1.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 152670265
- Zoro # G205925341
- UPC # 884982441576
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.305m |
Details
Series | 15267 |
Circuits (maximum) | 10 |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 1.2A |
Circuits (Loaded) | 10 |
Material - Plating Mating | Tin |
Product Name | Premo-Flex FFC Jumper |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 1.00mm |
Flammability | 94V-0 |
UL | E29179 |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F1212G36)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 100 ft. (2165)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- Molex Communication Cables