Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 30 Typed 10Ckt
Mfr # 152670246
Zoro # G005925374
product price: $2.69
/ea
Sold in multiples of 40 for $107.60
$107.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.03m
- Circuits (Loaded) 10
- Product Name Premo-Flex FFC Jumper
- Current - Maximum per Contact 1.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152670246
- Zoro # G005925374
- UPC # 884982441088
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.03m |
Details
Series | 15267 |
Circuits (Loaded) | 10 |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 1.2A |
Voltage - Maximum | 60V AC |
Material - Plating Mating | Tin |
Circuits (maximum) | 10 |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 1.00mm |
Temperature Range - Operating | -40° to +105°C |
Contact Layout Type | D (opposite side) |
UL | E29179 |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Wall/Corner Dt 1200 Sq Ft (OAWC-DT-120W)
- EXTECH Temperature PID Cntrllr, 1/4 DIN, 4-20mA (96VFL13)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- Molex Communication Cables