Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 30 Typea 5Ckt
Mfr # 982670723
Zoro # G405925387
product price: $1.15
/ea
Sold in multiples of 1000 for $1,150.00
$1,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.03m
- Circuits (maximum) 5
- Material - Plating Mating Tin
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670723
- Zoro # G405925387
- UPC # 800756946566
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.03m |
Details
Series | 98267 |
Circuits (maximum) | 5 |
Material - Plating Mating | Tin |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 1.00mm |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 5 |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 1.2A |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V02S)
- FAITH Ivory Toggle Light Switch, Single Pole, 15 Amp Switch Toggle, Grounding Screw, 120V, 10PK (SSK2-IV-10)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- Molex Communication Cables