Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 229 Typea 18Ckt
Mfr # 982670349
Zoro # G205925402
Sold in multiples of 35 for $85.75
$85.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.229m
- Product Name Premo-Flex FFC Jumper
- Circuits (Loaded) 18
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 982670349
- Zoro # G205925402
- UPC # 756054773482
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.229m |
Details
Series | 98267 |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 18 |
Material - Plating Mating | Tin |
Circuits (maximum) | 18 |
Current - Maximum per Contact | 1.2A |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 1.00mm |
Voltage - Maximum | 60V AC |
Wire/Cable Type | Flat Flex Cable |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR9BH13)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- Molex Communication Cables