Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 203 Typed 18Ckt
Mfr # 152670348
Zoro # G605925545
Sold in multiples of 40 for $99.60
$99.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.203m
- Circuits (maximum) 18
- Pitch - Mating Interface 1.00mm
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 152670348
- Zoro # G605925545
- UPC # 884982443709
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.203m |
Details
Series | 15267 |
Circuits (maximum) | 18 |
Pitch - Mating Interface | 1.00mm |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Wire/Cable Type | Flat Flex Cable |
Circuits (Loaded) | 18 |
Material - Plating Mating | Tin |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 1.2A |
UL | E29179 |
Contact Layout Type | D (opposite side) |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20494101)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2-L)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, No Cap (9001KR9H13)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F42263)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- Molex Communication Cables