Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 203 Typea 24Ckt
Mfr # 152670413
Zoro # G305925487
product price: $3.15
/ea
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.203m
- Circuits (Loaded) 24
- Material - Plating Mating Tin
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152670413
- Zoro # G305925487
- UPC # 884982445253
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.203m |
Details
Series | 15267 |
Circuits (Loaded) | 24 |
Material - Plating Mating | Tin |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Voltage - Maximum | 60V AC |
Pitch - Mating Interface | 1.00mm |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 1.2A |
Circuits (maximum) | 24 |
UL | E29179 |
Flammability | 94V-0 |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (241-SLP)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X18MY1-US)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- MERSEN Semiconductor Fuse, A50P Series, 40A, Fast-Acting, 500V AC, Blade (A50P40-4)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- Molex Communication Cables