Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 203 Typea 14Ckt
Mfr # 152670303
Zoro # G905925535
Sold in multiples of 35 for $115.15
$115.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.203m
- Temperature Range - Operating -40° to +105°C
- Product Name Premo-Flex FFC Jumper
- Pitch - Mating Interface 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 152670303
- Zoro # G905925535
- UPC # 884982442658
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.203m |
Details
Series | 15267 |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 1.00mm |
Current - Maximum per Contact | 1.2A |
Material - Plating Mating | Tin |
Circuits (Loaded) | 14 |
Wire/Cable Type | Flat Flex Cable |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 14 |
Flammability | 94V-0 |
Contact Layout Type | A (same side) |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR4.3)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHQRFGW)
- SIGMA ELECTRIC CONNECTOR 3/8""NM SNAP2PK (44655)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- Molex Communication Cables