Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 203 Typea 12Ckt
Mfr # 152670281
Zoro # G405925325
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.203m
- Temperature Range - Operating -40° to +105°C
- Pitch - Mating Interface 1.00mm
- Circuits (Loaded) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 152670281
- Zoro # G405925325
- UPC # 884982442139
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.203m |
Details
Series | 15267 |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 1.00mm |
Circuits (Loaded) | 12 |
Wire/Cable Type | Flat Flex Cable |
Material - Plating Mating | Tin |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 12 |
Current - Maximum per Contact | 1.2A |
Voltage - Maximum | 60V AC |
Flammability | 94V-0 |
UL | E29179 |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Brwn, Male, 4-4/0, Double Set (HBLMRBN)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BB)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V09)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- Molex Communication Cables