Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 152 Typed 9Ckt
Mfr # 982670776
Zoro # G505925300
product price: $1.45
/ea
Sold in multiples of 60 for $87.00
$87.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.152m
- Circuits (maximum) 9
- Circuits (Loaded) 9
- Pitch - Mating Interface 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670776
- Zoro # G505925300
- UPC # 800756947693
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 98267 |
Circuits (maximum) | 9 |
Circuits (Loaded) | 9 |
Pitch - Mating Interface | 1.00mm |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | Flat Flex Cable |
Material - Plating Mating | Tin |
Contact Layout Type | D (opposite side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW061)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2-1/2)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- Molex Communication Cables