Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 152 Typed 8Ckt
Mfr # 152670234
Zoro # G205925358
Sold in multiples of 60 for $95.40
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.152m
- Wire/Cable Type Flat Flex Cable
- Current - Maximum per Contact 1.2A
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 152670234
- Zoro # G205925358
- UPC # 884982440760
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 15267 |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 1.2A |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 8 |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 8 |
Pitch - Mating Interface | 1.00mm |
Product Name | Premo-Flex FFC Jumper |
Material - Plating Mating | Tin |
Flammability | 94V-0 |
Contact Layout Type | D (opposite side) |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322NGB)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-8-R)
- SCHNEIDER ELECTRIC Processor module M340, max 1024 discrete and 256 analog I/O, Modbus, Ethernet (BMXP342020)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- Molex Communication Cables