Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 152 Typed 26Ckt
Mfr # 982670432
Zoro # G605925392
Sold in multiples of 35 for $83.65
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.152m
- Pitch - Mating Interface 1.00mm
- Material - Plating Mating Tin
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 982670432
- Zoro # G605925392
- UPC # 756054774908
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 98267 |
Pitch - Mating Interface | 1.00mm |
Material - Plating Mating | Tin |
Voltage - Maximum | 60V AC |
Current - Maximum per Contact | 1.2A |
Product Name | Premo-Flex FFC Jumper |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 26 |
Circuits (maximum) | 26 |
Contact Layout Type | D (opposite side) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 100-Pack (244255)
- HAMMOND Door Clamps -1414 Series, 2-Count (1481C14)
- SCHNEIDER ELECTRIC Mechanical Interlock, IEC (LA9G970)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- Molex Communication Cables