Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 152 Typed 14Ckt
Mfr # 982670300
Zoro # G605925521
Sold in multiples of 1000 for $1,850.00
$1,850.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.152m
- Current - Maximum per Contact 1.2A
- Temperature Range - Operating -40° to +105°C
- Circuits (Loaded) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 982670300
- Zoro # G605925521
- UPC # 756054771082
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 98267 |
Current - Maximum per Contact | 1.2A |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 14 |
Pitch - Mating Interface | 1.00mm |
Product Name | Premo-Flex FFC Jumper |
Material - Plating Mating | Tin |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 14 |
Wire/Cable Type | Flat Flex Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 1000 Feet (24SS316L1000)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T946)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P NL WH)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- Molex Communication Cables