Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 152 Typea 28Ckt
Mfr # 982670453
Zoro # G505925454
product price: $2.69
/ea
Sold in multiples of 35 for $94.15
$94.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.152m
- Voltage - Maximum 60V AC
- Circuits (maximum) 28
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670453
- Zoro # G505925454
- UPC # 756054775103
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 98267 |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 28 |
Temperature Range - Operating | -40° to +105°C |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 1.00mm |
Current - Maximum per Contact | 1.2A |
Product Name | Premo-Flex FFC Jumper |
Material - Plating Mating | Tin |
Circuits (Loaded) | 28 |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47A)
- BLACKBURN Split-Bolt Connector, 8 str to 10 sol (8H)
- SIEMENS Load Center, W0, 200A, Main Circuit Breaker, 1 Phase (W0404MB1200CT)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- Molex Communication Cables