Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 152 Typea 22Ckt
Mfr # 982670387
Zoro # G405925455
product price: $2.39
/ea
Sold in multiples of 40 for $95.60
$95.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.152m
- Pitch - Mating Interface 1.00mm
- Circuits (maximum) 22
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670387
- Zoro # G405925455
- UPC # 756054774359
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 98267 |
Pitch - Mating Interface | 1.00mm |
Circuits (maximum) | 22 |
Material - Plating Mating | Tin |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 1.2A |
Circuits (Loaded) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 250V AC, Actuator Location: Side (EX-XR3)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQEG)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- Molex Communication Cables