Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 152 Typea 14Ckt
Mfr # 982670299
Zoro # G905925566
product price: $2.19
/ea
Sold in multiples of 50 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.152m
- Pitch - Mating Interface 1.00mm
- Material - Plating Mating Tin
- Current - Maximum per Contact 1.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670299
- Zoro # G905925566
- UPC # 756054771075
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 98267 |
Pitch - Mating Interface | 1.00mm |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.2A |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Wire/Cable Type | Flat Flex Cable |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 14 |
Circuits (maximum) | 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K GRND KEY STOP DRAIN 1"" (105-905NL)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2424AWW)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 20, 3P, 600V (LRD365L)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- Molex Communication Cables