Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 152 Typea 10Ckt
Mfr # 982670255
Zoro # G705925292
product price: $1.75
/ea
Sold in multiples of 55 for $96.25
$96.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.152m
- Temperature Range - Operating -40° to +105°C
- Current - Maximum per Contact 1.2A
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670255
- Zoro # G705925292
- UPC # 756054770856
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 98267 |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 1.2A |
Voltage - Maximum | 60V AC |
Material - Plating Mating | Tin |
Circuits (Loaded) | 10 |
Circuits (maximum) | 10 |
Pitch - Mating Interface | 1.00mm |
Wire/Cable Type | Flat Flex Cable |
Product Name | Premo-Flex FFC Jumper |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSC1A)
- ZORO SELECT Channel Spring Nut, 1/4 In, Silver, PK25 (V200 1/4S2)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA HG)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- Molex Communication Cables