Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 127 Typed 12Ckt
Mfr # 982670276
Zoro # G005925343
product price: $1.85
/ea
Sold in multiples of 1000 for $1,850.00
$1,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.127m
- Current - Maximum per Contact 1.2A
- Circuits (Loaded) 12
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670276
- Zoro # G005925343
- UPC # 756054771167
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.127m |
Details
Series | 98267 |
Current - Maximum per Contact | 1.2A |
Circuits (Loaded) | 12 |
Material - Plating Mating | Tin |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 1.00mm |
Circuits (maximum) | 12 |
Wire/Cable Type | Flat Flex Cable |
Contact Layout Type | D (opposite side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 1-1/2 In., PVC, 2-1/4 In. L (6141627)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 10' Length - Black (BSSCE0.25-10)
- RACO Conduit Handy Ell 3/4In. (2653)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (4FRD8)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- Molex Communication Cables