Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 127 Typea 8Ckt
Mfr # 982670231
Zoro # G805925444
product price: $1.99
/ea
Sold in multiples of 250 for $497.50
$497.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.127m
- Circuits (Loaded) 8
- Pitch - Mating Interface 1.00mm
- Wire/Cable Type Flat Flex Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670231
- Zoro # G805925444
- UPC # 756054770511
- Country of Origin Malaysia
- Category Communication Cables
Dimensions
Cable Length | 0.127m |
Details
Series | 98267 |
Circuits (Loaded) | 8 |
Pitch - Mating Interface | 1.00mm |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 8 |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.2A |
Voltage - Maximum | 60V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Orange 18 AWG Tinned Copper Wire - 100' (100510)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M108)
- TORK Timer, In-Wall, Digital, White (SS403)
- HONEYWELL Safety Interlock Switch 1NC Magnetically Actuated (FF6-10-AC-03)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- Molex Communication Cables