Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 127 Typea 26Ckt
Mfr # 982670429
Zoro # G005925404
product price: $2.55
/ea
Sold in multiples of 500 for $1,275.00
$1,275.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.127m
- Product Name Premo-Flex FFC Jumper
- Temperature Range - Operating -40° to +105°C
- Current - Maximum per Contact 1.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670429
- Zoro # G005925404
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.127m |
Details
Series | 98267 |
Product Name | Premo-Flex FFC Jumper |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 1.2A |
Circuits (maximum) | 26 |
Voltage - Maximum | 60V AC |
Pitch - Mating Interface | 1.00mm |
Material - Plating Mating | Tin |
Circuits (Loaded) | 26 |
Wire/Cable Type | Flat Flex Cable |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Closed-End Crimp Connctr, 16-12 AWG, PK100 (30-248G)
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 50 Lb Tensile 100/Pk, 14" (KTI78140)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 12 ga. (FS-201SS WT 60.00)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- Molex Communication Cables