Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 127 Typea 20Ckt
Mfr # 152670363
Zoro # G905925511
product price: $2.19
/ea
Sold in multiples of 45 for $98.55
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.127m
- Current - Maximum per Contact 1.2A
- Circuits (Loaded) 20
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152670363
- Zoro # G905925511
- UPC # 884982444058
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.127m |
Details
Series | 15267 |
Current - Maximum per Contact | 1.2A |
Circuits (Loaded) | 20 |
Voltage - Maximum | 60V AC |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 1.00mm |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 20 |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Tin |
Flammability | 94V-0 |
UL | E29179 |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB4BK1243)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 480V, Red (HBL430B7W)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 15A, 600V AC, Non-Indicating, 100kA at 600V AC (SC-15)
- AC WORKS 1.5FT NEMA 14-30P 30A 4-Prong Dryer Plug to L14-30R 4-Prong 30A Generator Locking Female (S1430L1430-018)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- Molex Communication Cables