Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 127 Typea 14Ckt
Mfr # 982670297
Zoro # G505925508
product price: $2.45
/ea
Sold in multiples of 40 for $98.00
$98.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.127m
- Material - Plating Mating Tin
- Circuits (maximum) 14
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670297
- Zoro # G505925508
- UPC # 756054771051
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.127m |
Details
Series | 98267 |
Material - Plating Mating | Tin |
Circuits (maximum) | 14 |
Temperature Range - Operating | -40° to +105°C |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 1.2A |
Pitch - Mating Interface | 1.00mm |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 14 |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS43BH13)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 15A, 600V AC, Non-Indicating (A6T15)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6517)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- Molex Communication Cables