Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 102 Typed 9Ckt
Mfr # 152670772
Zoro # G105925465
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.102m
- Material - Plating Mating Tin
- Voltage - Maximum 60V AC
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152670772
- Zoro # G105925465
- UPC # 884982425408
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 15267 |
Material - Plating Mating | Tin |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 9 |
Current - Maximum per Contact | 1.2A |
Pitch - Mating Interface | 1.00mm |
Wire/Cable Type | Flat Flex Cable |
Circuits (maximum) | 9 |
Flammability | 94V-0 |
Contact Layout Type | D (opposite side) |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (5691-2W)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA5)
- INTERMATIC Outdr Mech Plug-In Timer w Built-In Encl (P1121)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Molex Communication Cables