Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 102 Typed 8Ckt
Mfr # 982670230
Zoro # G305925463
Sold in multiples of 60 for $83.40
$83.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.102m
- Material - Plating Mating Tin
- Pitch - Mating Interface 1.00mm
- Circuits (maximum) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 982670230
- Zoro # G305925463
- UPC # 756054770504
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 98267 |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.00mm |
Circuits (maximum) | 8 |
Circuits (Loaded) | 8 |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV05010N)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.80A, 250V AC, Non-Indicating (FNM-1-8/10)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Black (GFHW13005)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- Molex Communication Cables