Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 102 Typed 6Ckt
Mfr # 982670208
Zoro # G205925426
product price: $2.25
/ea
Sold in multiples of 45 for $101.25
$101.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.102m
- Voltage - Maximum 60V AC
- Temperature Range - Operating -40° to +105°C
- Circuits (maximum) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670208
- Zoro # G205925426
- UPC # 756054770184
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 98267 |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 6 |
Circuits (Loaded) | 6 |
Material - Plating Mating | Tin |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 1.00mm |
Current - Maximum per Contact | 1.2A |
Product Name | Premo-Flex FFC Jumper |
Contact Layout Type | D (opposite side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- SQUARE D Molded Case Circuit Breaker, LAP Series 400A, 3 Pole, 600V AC (LAP36400)
- SQUARE D Control Transformer, 100 VA, 55 °C, 110/115/120V AC, 550V AC; 600V AC; 575V AC (9070TF100D5)
- APPLETON ELECTRIC Sealed LAB Switch, 3-Way, 1Gang (LAB23W)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- Molex Communication Cables