Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 102 Typea 12Ckt
Mfr # 982670273
Zoro # G305925326
Sold in multiples of 55 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.102m
- Pitch - Mating Interface 1.00mm
- Circuits (maximum) 12
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 982670273
- Zoro # G305925326
- UPC # 756054771136
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 98267 |
Pitch - Mating Interface | 1.00mm |
Circuits (maximum) | 12 |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 12 |
Material - Plating Mating | Tin |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- Molex Communication Cables