Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 76 Typea 6Ckt
Mfr # 152660055
Zoro # G705925551
product price: $3.19
/ea
Sold in multiples of 30 for $95.70
$95.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.076m
- Pitch - Mating Interface 0.50mm
- Voltage - Maximum 60V AC
- Circuits (maximum) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660055
- Zoro # G705925551
- UPC # 884982422889
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 15266 |
Pitch - Mating Interface | 0.50mm |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 6 |
Circuits (Loaded) | 6 |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 0.5A |
Product Name | Premo-Flex FFC Jumper |
Contact Layout Type | A (same side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS CONTROLS 24v 40a 2pole Contactor (CBLR-042)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369C)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- Molex Communication Cables