Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 76 Typea 40Ckt
Mfr # 982660429
Zoro # G105925342
product price: $3.55
/ea
Sold in multiples of 25 for $88.75
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.076m
- Wire/Cable Type Flat Flex Cable
- Pitch - Mating Interface 0.50mm
- Circuits (Loaded) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660429
- Zoro # G105925342
- UPC # 756054598610
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 98266 |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 0.50mm |
Circuits (Loaded) | 40 |
Circuits (maximum) | 40 |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 0.5A |
Contact Layout Type | A (same side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 1, Hinged (HW-J181608FCHQR)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 100ft- Black (WL-SW-HD-064-100-BK)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- Molex Communication Cables