Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 76 Typea 20Ckt
Mfr # 982660209
Zoro # G205925440
Sold in multiples of 35 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.076m
- Product Name Premo-Flex FFC Jumper
- Pitch - Mating Interface 0.50mm
- Circuits (maximum) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 982660209
- Zoro # G205925440
- UPC # 756054771563
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 98266 |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Circuits (maximum) | 20 |
Wire/Cable Type | Flat Flex Cable |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 20 |
Current - Maximum per Contact | 0.5A |
Material - Plating Mating | Tin |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SEO2V02H30S)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., FM7 (APP470IGSA)
- LEVITON Receptacle (21254-HW)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- Molex Communication Cables