Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 76 Typea 14Ckt
Mfr # 152660143
Zoro # G605925309
product price: $2.55
/ea
Sold in multiples of 40 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.076m
- Circuits (Loaded) 14
- Pitch - Mating Interface 0.50mm
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660143
- Zoro # G605925309
- UPC # 884982430167
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 15266 |
Circuits (Loaded) | 14 |
Pitch - Mating Interface | 0.50mm |
Product Name | Premo-Flex FFC Jumper |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 0.5A |
Circuits (maximum) | 14 |
Voltage - Maximum | 60V AC |
Wire/Cable Type | Flat Flex Cable |
Material - Plating Mating | Tin |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd (ZCMD21C12)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ015)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK500 (30-50L22J)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1/2 In. (GRSS50)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- Molex Communication Cables