Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 76 Typea 12Ckt
Mfr # 982660121
Zoro # G805925529
product price: $2.49
/ea
Sold in multiples of 40 for $99.60
$99.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.076m
- Current - Maximum per Contact 0.5A
- Circuits (maximum) 12
- Wire/Cable Type Flat Flex Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660121
- Zoro # G805925529
- UPC # 756054767542
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 98266 |
Current - Maximum per Contact | 0.5A |
Circuits (maximum) | 12 |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 0.50mm |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 12 |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 15A (HBL1447)
- ITT CANNON ER 4C 48 SKT PLUG (MS3106F2422SX)
- C2G C2G 1Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray (24959)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- Molex Communication Cables