Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 51 Typea 6Ckt
Mfr # 982660053
Zoro # G805925314
product price: $2.45
/ea
Sold in multiples of 40 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.051m
- Pitch - Mating Interface 0.50mm
- Wire/Cable Type Flat Flex Cable
- Current - Maximum per Contact 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660053
- Zoro # G805925314
- UPC # 756054766071
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 98266 |
Pitch - Mating Interface | 0.50mm |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 0.5A |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 6 |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrl Station, Start/Stop, 25mm (20C793)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- ABB 5332, 1/2 INSUL. LIQ.TIGHT CONN STRAIGHT, PK 25 (5332)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- Molex Communication Cables