Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 51 Typea 40Ckt
Mfr # 152660427
Zoro # G905925504
product price: $3.65
/ea
Sold in multiples of 25 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.051m
- Wire/Cable Type Flat Flex Cable
- Pitch - Mating Interface 0.50mm
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660427
- Zoro # G905925504
- UPC # 884982441927
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15266 |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 0.50mm |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 0.5A |
Circuits (maximum) | 40 |
Circuits (Loaded) | 40 |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 12mm, 24V, Red (22NY90)
- SQUARE D Switch, manual, 20A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 7&9, two conduit opening (2510KR1H)
- MASTER APPLIANCE 22-10 AWG Wire Termination Kit 115 Piece (10600)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 240V (GFPST2301)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- Molex Communication Cables