Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 51 Typea 20Ckt
Mfr # 982660207
Zoro # G005925466
product price: $3.45
/ea
Sold in multiples of 500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.051m
- Product Name Premo-Flex FFC Jumper
- Circuits (Loaded) 20
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660207
- Zoro # G005925466
- UPC # 756054771549
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 98266 |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 20 |
Voltage - Maximum | 60V AC |
Pitch - Mating Interface | 0.50mm |
Current - Maximum per Contact | 0.5A |
Temperature Range - Operating | -40° to +105°C |
Wire/Cable Type | Flat Flex Cable |
Circuits (maximum) | 20 |
Material - Plating Mating | Tin |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- LUTRON Wireless RF Switch, 120 to 277VAC, White (PD-5S-DV-WH)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 250A, 600V AC, Non-Indicating (LPS-RK-250SP)
- ILSCO Alum Mechanical Lugnnector, Cond, PK6 (TA-0-EC)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- Molex Communication Cables