Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 51 Typea 20Ckt
Mfr # 152660207
Zoro # G405925394
product price: $2.95
/ea
Sold in multiples of 35 for $103.25
$103.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.051m
- Circuits (Loaded) 20
- Temperature Range - Operating -40° to +105°C
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660207
- Zoro # G405925394
- UPC # 884982431843
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15266 |
Circuits (Loaded) | 20 |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Current - Maximum per Contact | 0.5A |
Circuits (maximum) | 20 |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Wire/Cable Type | Flat Flex Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS004)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- SIEMENS Plug-In Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (3TX7112-1LG13)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN04)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- Molex Communication Cables