Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 51 Typea 14Ckt
Mfr # 152660141
Zoro # G905925337
product price: $2.75
/ea
Sold in multiples of 35 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.051m
- Wire/Cable Type Flat Flex Cable
- Current - Maximum per Contact 0.5A
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660141
- Zoro # G905925337
- UPC # 884982430143
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15266 |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 0.5A |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 14 |
Circuits (Loaded) | 14 |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M136)
- DAYTON Limit Switch Lever Arm, 10 In. Arm L (12T878)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- DAYTON Push Buttn Cntrl Station, Open/Stop/Close (32W271)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- Molex Communication Cables