Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 51 Typea 12Ckt
Mfr # 152660119
Zoro # G205925464
product price: $3.29
/ea
Sold in multiples of 35 for $115.15
$115.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.051m
- Wire/Cable Type Flat Flex Cable
- Current - Maximum per Contact 0.5A
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660119
- Zoro # G205925464
- UPC # 884982429628
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15266 |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 0.5A |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 12 |
Pitch - Mating Interface | 0.50mm |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Box Rnd Fixt Nm Wht (NMW4)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 1.6A, 250V AC, 5 PK (67237)
- TRIPP LITE Surge, Suppressor 4-Outlet (ISOBAR4)
- PARTNERS BRAND Cable Ties, 40#, 9", Natural, 1000/Case (CT940)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- Molex Communication Cables