Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 51 Typea 10Ckt
Mfr # 982660097
Zoro # G805925550
product price: $2.59
/ea
Sold in multiples of 40 for $103.60
$103.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.051m
- Temperature Range - Operating -40° to +105°C
- Product Name Premo-Flex FFC Jumper
- Pitch - Mating Interface 0.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660097
- Zoro # G805925550
- UPC # 756054539972
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 98266 |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Current - Maximum per Contact | 0.5A |
Wire/Cable Type | Flat Flex Cable |
Voltage - Maximum | 60V AC |
Circuits (Loaded) | 10 |
Circuits (maximum) | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x600mm (LP2360G)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M097)
- WIREMOLD Deep Box Fitting, Ivory, PVC (NM2048)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- Molex Communication Cables