Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 51 Typea 10Ckt
Mfr # 152660097
Zoro # G005925459
product price: $2.59
/ea
Sold in multiples of 40 for $103.60
$103.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.051m
- Temperature Range - Operating -40° to +105°C
- Product Name Premo-Flex FFC Jumper
- Circuits (Loaded) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660097
- Zoro # G005925459
- UPC # 884982428904
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15266 |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 10 |
Current - Maximum per Contact | 0.5A |
Pitch - Mating Interface | 0.50mm |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 10 |
Wire/Cable Type | Flat Flex Cable |
Contact Layout Type | A (same side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA12BL)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (6EAX4)
- WIREMOLD White Single Gang Shallow Box with Metal Material (BW2)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- Molex Communication Cables