Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 305 Typea 40Ckt
Mfr # 982660445
Zoro # G005925565
product price: $5.15
/ea
Sold in multiples of 15 for $77.25
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.305m
- Circuits (maximum) 40
- Wire/Cable Type Flat Flex Cable
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660445
- Zoro # G005925565
- UPC # 756054768990
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.305m |
Details
Series | 98266 |
Circuits (maximum) | 40 |
Wire/Cable Type | Flat Flex Cable |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Circuits (Loaded) | 40 |
Current - Maximum per Contact | 0.5A |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Contact Layout Type | A (same side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 48" L (MT212-48)
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- Molex Communication Cables