Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 305 Typea 26Ckt
Mfr # 152660291
Zoro # G505925324
product price: $6.15
/ea
Sold in multiples of 15 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.305m
- Pitch - Mating Interface 0.50mm
- Circuits (Loaded) 26
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660291
- Zoro # G505925324
- UPC # 884982435902
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.305m |
Details
Series | 15266 |
Pitch - Mating Interface | 0.50mm |
Circuits (Loaded) | 26 |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 0.5A |
Circuits (maximum) | 26 |
Wire/Cable Type | Flat Flex Cable |
Contact Layout Type | A (same side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL74CM23WO)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F43108)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- Molex Communication Cables