Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 229 Typea 40Ckt
Mfr # 982660441
Zoro # G805925512
product price: $4.69
/ea
Sold in multiples of 1000 for $4,690.00
$4,690.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.229m
- Wire/Cable Type Flat Flex Cable
- Temperature Range - Operating -40° to +105°C
- Circuits (maximum) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660441
- Zoro # G805925512
- UPC # 756054768952
- Country of Origin Malaysia
- Category Communication Cables
Dimensions
Cable Length | 0.229m |
Details
Series | 98266 |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 40 |
Current - Maximum per Contact | 0.5A |
Circuits (Loaded) | 40 |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- SQUARE D Circuit Breaker Handle Padlock (HOM1PA)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 4A, 250V AC, 10kA (TRM4)
- POWERZONE Reel Cord Storage Plastic Blk (ORCR2002)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- Molex Communication Cables