Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 203 Typed 36Ckt
Mfr # 152660396
Zoro # G805925574
product price: $3.95
/ea
Sold in multiples of 20 for $79.00
$79.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.203m
- Current - Maximum per Contact 0.5A
- Voltage - Maximum 60V AC
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660396
- Zoro # G805925574
- UPC # 884982440906
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.203m |
Details
Series | 15266 |
Current - Maximum per Contact | 0.5A |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 36 |
Circuits (maximum) | 36 |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 0.50mm |
Product Name | Premo-Flex FFC Jumper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1-1/4 In., 45 Deg (3565)
- OVERTIME UA417800 20 Amp Single Pole Double Throw Toggle Switch (OV697849)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (5262BW)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (MC3003631H)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- Molex Communication Cables