Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 203 Typed 26Ckt
Mfr # 982660286
Zoro # G805925369
product price: $3.25
/ea
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.203m
- Pitch - Mating Interface 0.50mm
- Wire/Cable Type Flat Flex Cable
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660286
- Zoro # G805925369
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.203m |
Details
Series | 98266 |
Pitch - Mating Interface | 0.50mm |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 26 |
Voltage - Maximum | 60V AC |
Circuits (Loaded) | 26 |
Current - Maximum per Contact | 0.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3260WBK)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- PANDUIT Ferrule, Expanded Blk Slv, #16 AWG (1.50mm²) Wire, FSDX78-8-D, PK 500 (FSDX78-8-D)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- Molex Communication Cables