Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 203 Typea 10Ckt
Mfr # 152660109
Zoro # G005925473
product price: $2.39
/ea
Sold in multiples of 40 for $95.60
$95.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15266
- Type Discrete Wire Assembly
- Cable Length 0.203m
- Application Signal, Wire-to-Board, Wire-to-Wire
- Wire/Cable Type Flat Flex Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660109
- Zoro # G005925473
- UPC # 884982429321
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.203m |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57X)
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTN-R Series, Fast-Acting, 50A, 250V AC, Non-Indicating (KTN-R-50)
- MURR ELEKTRONIK M12-PANEL FEED THROUGH 8POLE A CODED (7000-48111-0000000)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- Molex Communication Cables