Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 178 Typea 32Ckt
Mfr # 982660349
Zoro # G905925382
product price: $4.25
/ea
Sold in multiples of 20 for $85.00
$85.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.178m
- Current - Maximum per Contact 0.5A
- Temperature Range - Operating -40° to +105°C
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660349
- Zoro # G905925382
- UPC # 756054773055
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.178m |
Details
Series | 98266 |
Current - Maximum per Contact | 0.5A |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 32 |
Circuits (maximum) | 32 |
Voltage - Maximum | 60V AC |
Pitch - Mating Interface | 0.50mm |
Wire/Cable Type | Flat Flex Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- IDEAL Grounding Pigtail, 12 AWG, Green, PK50 (30-3392)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 250' Length, 0.0508" Diameter, Natural (16BCW250)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- Molex Communication Cables