Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 152 Typed 40Ckt
Mfr # 982660436
Zoro # G205925532
product price: $5.15
/ea
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.152m
- Circuits (Loaded) 40
- Product Name Premo-Flex FFC Jumper
- Circuits (maximum) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660436
- Zoro # G205925532
- UPC # 756054768907
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 98266 |
Circuits (Loaded) | 40 |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 40 |
Wire/Cable Type | Flat Flex Cable |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 0.50mm |
Current - Maximum per Contact | 0.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- Molex Communication Cables