Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 152 Typed 12Ckt
Mfr # 982660128
Zoro # G605925477
Sold in multiples of 30 for $100.50
$100.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.152m
- Wire/Cable Type Flat Flex Cable
- Product Name Premo-Flex FFC Jumper
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 982660128
- Zoro # G605925477
- UPC # 756054767610
- Country of Origin Malaysia
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 98266 |
Wire/Cable Type | Flat Flex Cable |
Product Name | Premo-Flex FFC Jumper |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 12 |
Pitch - Mating Interface | 0.50mm |
Current - Maximum per Contact | 0.5A |
Circuits (Loaded) | 12 |
Contact Layout Type | D (opposite side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYUB1A)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.5-48-5Y)
- GROTE 12-10 AWG Nylon Ring Terminal 3/8" Stud PK, Max. Voltage: 600V (83-2458)
- EATON Cutler-Hammer Switch Knob, Extended Lever, Black, 30mm (10250TLB)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- Molex Communication Cables