Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 152 Typea 6Ckt
Mfr # 982660061
Zoro # G005925510
product price: $3.95
/ea
Sold in multiples of 25 for $98.75
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.152m
- Current - Maximum per Contact 0.5A
- Wire/Cable Type Flat Flex Cable
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982660061
- Zoro # G005925510
- UPC # 756054766958
- Country of Origin Malaysia
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 98266 |
Current - Maximum per Contact | 0.5A |
Wire/Cable Type | Flat Flex Cable |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 6 |
Pitch - Mating Interface | 0.50mm |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 6 |
Contact Layout Type | A (same side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- RIG RITE Rig Rite 340 12/24 Volt Marine Circuit Breaker with Automatic Reset - 40 Amp (340)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPLD600-3B)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 2A, 250V AC, Non-Indicating (BAF-2)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- Molex Communication Cables