Shop All Communication Cables
Molex
Premo-Flex 0.50 Jmpr Lgt 152 Typea 40Ckt
Mfr # 152660435
Zoro # G405925530
product price: $5.29
/ea
Sold in multiples of 20 for $105.80
$105.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.152m
- Current - Maximum per Contact 0.5A
- Product Name Premo-Flex FFC Jumper
- Pitch - Mating Interface 0.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660435
- Zoro # G405925530
- UPC # 884982442092
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 15266 |
Current - Maximum per Contact | 0.5A |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 0.50mm |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 40 |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 40 |
Wire/Cable Type | Flat Flex Cable |
Material - Plating Mating | Tin |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-NA-SP)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (4FRC7)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- Molex Communication Cables